Spray Cleaner WAS 10.500, pH Value 9, 20 L Canister

Order Code: ZT2700716S

£369.99 Inc VAT (20%)


Description

Spray cleaner WAS 10.500, pH value 9, 20 l canister. Supplied = assembled. Contents = 20 l. Weight = 22.8 kg. pH value = 9. Product type = surface cleaning agents. Highly safe for work: no labelling requirement, neutral (pH value 9) Without continuous heating or oxygen supply, therefore energy saving and environmentally friendly. Best cleaning results from 45 °C even. Excellent material compatibility (compatible with aluminium, also suitable for non-ferrous metals) Long useful life due to demulsifying properties (suitable for oil separators) Including corrosion protection and defoamer (without foaming) Easy dosage and handling of the concentrate (no powder) State-of-the-art technology - not subject to the VOC and Biological Substances regulation. Liquid, neutral, water-based degreasing concentrate, for removing heavy soiling. Ideal for use in automatic washers, spray/flood cleaning systems and water-based parts cleaning equipment. With corrosion protection. Designed for a wide range of applications due to its excellent material compatibility. Also suitable for ultrasonic cleaning equipment. Removes the following types of dirt: - Fats and oils of all kinds - Cooling lubricants, drilling, cutting and hydraulic oils - Engine and corrosion protection oils, native greases, lubricant components - Chips, dust

See full description
Specifications for Spray Cleaner WAS 10.500, pH Value 9, 20 L Canister
  • Product Type
    Surface Cleaning Agents
  • Supplied
    Assembled
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome