Spray cleaner WAS 10.500, pH value 9, 200 l drum. Supplied = assembled. Contents = 200 l. Weight = 245 kg. pH value = 9. Product type = surface cleaning agents. Highly safe for work: no labelling requirement, neutral (pH value 9) Without continuous heating or oxygen supply, therefore energy saving and environmentally friendly. Best cleaning results from 45 °C even. Excellent material compatibility (compatible with aluminium, also suitable for non-ferrous metals) Long useful life due to demulsifying properties (suitable for oil separators) Including corrosion protection and defoamer (without foaming) Easy dosage and handling of the concentrate (no powder) State-of-the-art technology - not subject to the VOC and Biological Substances regulation. Liquid, neutral, water-based degreasing concentrate, for removing heavy soiling. Ideal for use in automatic washers, spray/flood cleaning systems and water-based parts cleaning equipment. With corrosion protection. Designed for a wide range of applications due to its excellent material compatibility. Also suitable for ultrasonic cleaning equipment. Removes the following types of dirt: - Fats and oils of all kinds - Cooling lubricants, drilling, cutting and hydraulic oils - Engine and corrosion protection oils, native greases, lubricant components - Chips, dust