Stainless Steel Care Product, Content 1 L, Pack Of 2 Bottles

Order Code: ZT2689140S

£143.99 Inc VAT (20%)


Description

Stainless steel care product, content 1 l, pack of 2 bottles. Supplied = assembled. Contents = 1 l. Weight = 2 kg. Weight per item = 1 kg. Product type = accessories for washroom equipment. Uniform shine. No fingerprints or discolouration. Environmentally friendly and gentle on the skin. Stainless steel care product for uniform, long lasting shine on stainless steel surfaces. Creates a protective barrier to prevent marks, fingerprints and discolouration (contains mineral oils) Environmentally friendly and gentle on the skin. (Not suitable for surfaces or devices in immediate contact with foodstuffs.)

See full description
Specifications for Stainless Steel Care Product, Content 1 L, Pack Of 2 Bottles
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Product Type
    Accessories for Washroom Equipment
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome