Stainless Steel Polish Ready to Use 500ml

Order Code: ZT4854895S

£11.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.290%
5 - 9£10.844%
10 +£10.398%


Description

Keep your metallic surfaces and the planet clean with this 500ml Greenspeed stainless steel polish ready-to-use bottle. The high-performance, vegetable-based formula means this solution will remove light stains, marks and fingerprints while also leaving behind a protective film. This makes it easy for staff to maintain your stainless steel surfaces and keep them looking gleaming all day long. The polish also features a pleasant apple perfume to tackle bad odours and ensure your surfaces are smelling as fresh as they look. Made with renewable, vegetable-based ingredients, this stainless steel polish is incredibly sustainable and free from harmful substances such as chlorine compounds and petroleum-based detergents. This makes the solution kind to both your staff and the environment.

See full description
Specifications for Stainless Steel Polish Ready to Use 500ml
  • Container Type
    Bottle
  • Product Type
    Stainless Steel Polish
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome