Super 6 1490 Tip Dip Anti Spatter Paste 500 g

Order Code: ZT3112904S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

SWP Super 6 1490 Tip Dip Anti Spatter Paste is a high-quality, non-toxic, and non-flammable paste that is designed to protect MIG and TIG welding torches, jigs, and fixtures from weld spatter. It also helps to extend the life of nozzle and contact tips. The paste is easy to use and can be applied by dipping the torch tip into the paste or by brushing it on. It is available in a 500 g tin.

Features:

Protects MIG and TIG welding torches, jigs, and fixtures from weld spatter
Extends nozzle and contact tip life
Easy to use
Non-toxic and non-flammable
Contains no silicones or harmful hydrocarbon solvents
Benefits:

Reduces weld spatter and cleanup time
Extends the life of your welding equipment
Makes welding safer and more efficient
Specifications:

Brand: SWP
Model: 1490
Size: 500 g
Color: Red
Composition: Petrolatum (Petroleum Jelly) , Clay-treated
CAS-No.: 100684-33-1 EINECS-No.: 309-706-6

See full description
Specifications for Super 6 1490 Tip Dip Anti Spatter Paste 500 g
  • Product Type
    Anti Splatter Pastes
  • Size
    500g
  • Form
    Paste
  • Container Type
    Tin
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome