Surface Cleanser 500ml Anti Allergy

Order Code: ZT4968693S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Dettol Surface Cleanser 500ml Anti Allergy Provide 3x protection against bacteria, the Flu Virus and allergens with Dettol Anti-Bacterial Surface Cleanser This easy to use spray is clinically proven to kill 99 9% of bacteria including E Coli, Rotavirus, salmonella, MRSA and the flu virus What's more our wipes are non-bleach and non-taint, meaning they are free from harmful cleaning agents and safe to use where food is prepared Our convenient spray will make short work of disinfecting difficult surfaces, but with lasting results And if that wasn't enough, Dettol Cleansing Surface Wipes eliminate 90% of allergens such as pollen particles and dust mites, which is why they are recommended by Allergy UK Dettol - tackling the dirt you can see and the germs you can't

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Surface Cleanser 500ml Anti Allergy
  • Volume
    500ml
  • Container Type
    Spray
  • Product Type
    Surface Cleanser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome