Surface Sanitising Spray 750ml - Pack of 6

Order Code: ZT4271169S

£42.99 Inc VAT (20%)


Description

Convenient, effective surface spray, designed for food contact surfaces. Box of 6, Designed specifically for food contact surfaces, Passed food tainting test according to ISO 4120:2007, Ready-to-use formula with no rinsing required, Leaves no residue on surfaces, Fast-acting formula is effective from 30 seconds, High antimicrobial efficacy - Bactericidal, fungicidal, virucidal, kills Norovirus, E.Coli and Salmonella, Tested specifically on Salmonella, Campylobacter, Listeria and Yeast for food environment, Compatible with most smooth, non-porous surfaces, ECOCERT certified spray formulation contains 100% ingredients from a natural origin

See full description
Specifications for Surface Sanitising Spray 750ml - Pack of 6
  • Colour
    White
  • Size
    750ML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome