Versatile Hard Surface Cleaner 5 Litre, Pack of 2 A018EEV2

Order Code: ZT1551070S

£29.99 Inc VAT (20%)


Description

This Evans Versatile Hard Surface Cleaner will rapidly clean and degrease a wide range of materials including vinyl, concrete, enamel and more. It is ideal for professional cleaners who need a strong, all-purpose cleaner to tackle a variety of situations. Supplied as an economical concentrate that can be diluted for mopping and wiping, or for use as a spray in conjunction with a high speed floor machine. It is lightly fragranced for long-lasting freshness. This pack contains two 5 litre bottles.
Effective cleaner and degreaser for hard surfaces
Cleans heavily soiled floors and surfaces quickly
Ideal for professional use as an all-purpose cleaner
Clean and fresh ocean fragrance
Can be mopped, wiped or used with a high speed floor machine
Suitable for vinyl, rubber, fibreglass, concrete, paint, plastic, ceramics, vitreous enamel and glass
Concentrated for economy
5 litres
Pack of 2

See full description
Specifications for Versatile Hard Surface Cleaner 5 Litre, Pack of 2 A018EEV2
  • MFR Part No.
    VA00614
  • Weight
    10.69kg
  • Container Type
    Bottle
  • Product Type
    Hard Surface Cleaner
  • Size
    5L
  • Applications
    Plastic
    Paint
    Floors
    Glass
    Hard Surfaces
    Fibreglass
    Rubber
    Concrete
  • Volume
    5000ml
  • Colour
    White