Wipe Done Bright Crisp Lemon Cleaning Spray 800ml

Order Code: ZT4945753S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.415%
10 - 19£5.1210%
20 +£4.8415%


Description

Flash Spray Wipe Done Bright Crisp Lemon Cleaning Spray 800ml

Spray, Wipe, Done! Leaves nothing behind but a brillant shine

Removes Grease

No harsh residues

Safe for food contact surfaces

Flash Spray.Wipe.Done. Cleaning Spray will change the way you clean your surfaces, turning your to-do into a ta-daa! Just spray it everywhere, wipe it over and you are already done! Its that simple! It instantly removes grease on your surfaces with no extra steps - no rinsing, no scrubbing, no streaks. Flash Kitchen Cleaner leaves nothing behind but sparkling clean and hygienic surfaces! Our best shine. Available in 2 amazing scents: bright mandarin & crisp lemon.

See full description
Specifications for Wipe Done Bright Crisp Lemon Cleaning Spray 800ml
  • Applications
    All Purpose Cleaner
  • Form
    Trigger Spray
  • Type
    Cleaning Fluids
  • Fragrance
    Lemon
  • Pack Quantity
    800ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome