0
1

With Bleach Trigger Spray 750ml

Order Code: ZT1028025P

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.885%
10 - 19£5.5710%
20 +£5.2615%


Description

This Multi-Purpose Spray with Bleach is designed to clean and freshen a variety of hard surfaces in your home. It works effectively in environments like kitchens, bathrooms, and on surfaces such as floors, sinks, and stovetops. With its bleach-based formula, it sanitises by killing bacteria while cutting through grease and grime, ensuring a spotless finish. The spray leaves behind a clean, fresh scent, making it ideal for regular household cleaning tasks. Suitable for use in areas prone to stains and grease, Flash multi-purpose spray provides both cleanliness and hygiene in one simple application.

Features and Benefits
• Freshens and cleans multiple hard surfaces
• Kills bacteria with a bleach-based formula
• Easily removes grease and tough grime
• Provides a pleasant, lingering clean fragrance

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for With Bleach Trigger Spray 750ml
  • Fragrance
    Fragranced
  • MFR Part No.
    1014003
  • Applications
    Bathrooms
    Kitchens
  • Size
    750ml
  • Series
    3 in 1
  • Container Type
    Spray
  • Type
    Multi-Purpose Cleaner
  • Product Type
    Multi Surface Cleaner
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • For Use On
    Kitchen Appliances
    Food Handling Environments
    Hard Surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome