B Click Medical Bioguard 500ml Alcohol-Free Foam

Order Code: ZT3376482S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

Alcohol Free alternative to alcohol hand gel. NHS approved supplier, widely used by healthcare professionals. , COST EFFECTIVE - Comparative testing against leading brand shows same efficacy with 50% less product per application saving ££.Powerful & Proven, Kills 99.99% of bacteria & viruses, Spores incl ESKAPE organisms. , FAST ACTING - in under 30 seconds. , Tested to EN13624 EN13727, EN14476, EN 17126, EN14348, EN1500 Safe , PH neutral & Dermatologically tested. VOC & MEA tested for safetyEasy to use , Non sticky, greasy or tacky leaves hands soft and clean. Foam format means no spillage , Cleans AND disinfects.

See full description
Specifications for B Click Medical Bioguard 500ml Alcohol-Free Foam
  • Size
    500ML
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome