Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Wash
Bar Soap Hand Wash
Buttermilk Soap Bar 70g, Pack of 72 NWT378
By Value Product
Order Code:
ZT1541540S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it in
5-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bar-soap-hand-wash/buttermilk-soap-bar-70g-pack-of-72-nwt378/p/ZT1541540S
Add to quotation
View all Bar Soap Hand Wash
Description
Buttermilk Soap Bar 70g (Pack of 72) NWT378
Tags:
#BulkDiscount
Specifications
Specifications for Buttermilk Soap Bar 70g, Pack of 72 NWT378
MFR Part No.
CPD00042
Width
210mm
Depth
235mm
Weight
5.24kg
Height
235mm
Pack Quantity
72
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome