Premium Fine Soap 500ml

Order Code: ZT4809165S

Qty of 6 for
£23.94 Inc VAT (20%)
£3.99 each
QuantityPriceDiscount
1 - 59£3.990%
60 - 119£3.834%
120 - 299£3.678%
300 - 599£3.5112%
600 +£3.3516%

This product must be ordered in multiples of 6

Description

The Jangro Premium soap is a rich and luxurious soap wash, perfect for washrooms in the finest restaurants and hotels. With great moisturising qualities to keep your hands feeling soft and rejuvenated, this 500ml Jangro Premium fine hand wash has expressional moisturising qualities perfect for delicate skin. Leaving your skin feeling soft and rich, this Jangro soap can also be used as a body wash and shampoo. Sold in cases of 6 or available individually, these 500ml Jangro Premium fine soaps come in a handy pump bottle for even and clean dispensing at all times! For a hand soap that will leave your skin smelling of floral notes, look no further than Jangro Premium fine soap!

See full description
Specifications for Premium Fine Soap 500ml
  • Product Type
    Fine Soap
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome