Anti-Bacterial Daily Use Toilet Cleaner Perfumed 1L - 2W03979

Order Code: ZT1541381S

£4.69 Inc VAT (20%)
£4.996% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

This 2Work product effectively cleans toilet bowls, leaving them sparkling and fresh. A powerful sanitiser disinfects the bowl to kill 99.9% of bacteria, and it deodorises your toilet as well. The gentle but effective formulation is suitable for stainless steel and chrome. This pack contains one 1 litre bottle.
Cuts through all grime to leave your toilet clean
Perfumed to prevent build up of odour
For best results, use daily
Dilution: Heavy Soil = undiluted, Medium Soil = 1:5, Light Soil = 1:10
Use undiluted for general cleaning of toilets and urinals
1 litre
For professional use only

See full description
Specifications for Anti-Bacterial Daily Use Toilet Cleaner Perfumed 1L - 2W03979
  • MFR Part No.
    2W03979
  • Weight
    1.116kg
  • Product Type
    Toilet Cleaner
  • Volume
    1L
  • Colour
    Blue