Brilliant Gel 42g Arctic Ocean

Order Code: ZT4950962S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

Bloo Brilliant Gel 42g Arctic Ocean Bloo - Brilliant Gel is the first premium gel toilet rim block, providing all-around cleanliness, brilliant shine, and a special boost of freshness. All in 1: The four-function formula prevents new dirt from sticking, cleans the toilet bowl with every flush, provides freshness, and leaves a bright shine. Fresh Scent Experience: Enjoy the wonderful and long-lasting scent experience of Arctic Ocean, inspired by fine fragrances, every time you flush. Long-Lasting Formula: This new and innovative gel technology enables for 20% more flushes* so that you can enjoy Bloo Brilliant Gel for even longer Easy to Use: Remove the aluminium foil and place it under the rim of the toilet where the water flow is best. Flush to get a shiny clean toilet!

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brilliant Gel 42g Arctic Ocean
  • Form
    Gel
  • Product Type
    Gel Toilet Rim Block
  • Weight
    42g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome