Cif Pro Formula 2-in-1 Washroom Cleaner and Descaler Ready to Use 750ml

Order Code: ZT4853616S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

Keeping your washrooms clean is vital in maintaining a great reputation amongst guests. This Cif Pro Formula 2-in-1 washroom cleaner and descaler boasts a high-performance formula that's tough against any soap residue, dirt or limescale. This will ensure your surfaces are left sparklingly clean and streak-free. The professional solution also contains a long-lasting perfume to tackle bad odours, ensuring your washrooms smell as fresh as they look. This cleaning solution is safe for use on any chrome, stainless steel, ceramic or plastic surfaces - making it as versatile as it is functional. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Cif Pro Formula 2-in-1 Washroom Cleaner and Descaler Ready to Use 750ml
  • Volume
    750ml
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome