0
1

Citrus Scented Washroom Cleaner W11 (750ml)

Order Code: ZT1094908S

£1.59 Inc VAT (20%)


Description

Mirius® Super Washroom Cleaner is a powerful solution designed to tackle tough grime like limescale and soap scum. Its refreshing citrus fragrance enhances cleanliness, while its formula effectively eliminates 99.99% of germs, including MRSA, Listeria, and E. coli, ensuring a hygienic environment. Suitable for various surfaces, this cleaner makes it easy to maintain a shiny, sanitary space, transforming your cleaning routine into a swift and effective process.

Features and Benefits
• Efficiently removes limescale and soap scum ensuring surfaces are clean and shiny
• Kills 99.99% of harmful germs such as MRSA, Listeria, and E. coli for enhanced hygiene
• Provides a delightful citrus aroma making the cleaning process more enjoyable
• Versatile enough for use on multiple surfaces supporting a hygienic environment

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BE EN 1276

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Citrus Scented Washroom Cleaner W11 (750ml)
  • Type
    Washroom Cleaner
  • Standards Met
    BS EN 1276
  • Fragrance
    Citrus
  • Size
    750ml
  • Pack Quantity
    1
  • Series
    W11™
  • Container Type
    Spray
  • Applications
    Bathrooms
    Tiles
    Taps
    Pipes
    Sinks
    Baths
    Showers
  • MFR Part No.
    800-277-0005
  • Product Type
    Washroom Cleaner
  • Product Format
    Liquid
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome