Clover Apeal Daily Washroom Cleaner 2 x 5 Litre

Order Code: ZT2427909S

£31.99 Inc VAT (20%)


Description

A ready-to-use total toilet and washroom cleaner, which boasts a 4-in-1 cleaning operation: cleans, descales, deodorises and disinfects. Incorporates a fresh Apple fragrance and a unique rinse additive, which reduces water spotting and enhances the appearance of washroom surfaces. Ideal for cleaning, deodorising, descaling and disinfecting toilets, urinals, baths, sinks, bidets, showers, tiles and all fixtures and fittings. Fast-acting Apeal is recommended as the sole product to clean bathrooms, washrooms, en-suites and changing rooms in the hotel and leisure industry.
Directions: - Apply undiluted and agitate before rinsing or wiping away. - Formulated for daily use.
N.B. Not suitable for use on vitreous enamel.

See full description
Specifications for Clover Apeal Daily Washroom Cleaner 2 x 5 Litre
  • Material
    Multi Surface
  • Size
    5L
  • Product Type
    Washroom Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome