Clover Lance Foaming Limescale Remover 6 x 750ml

Order Code: ZT2427920S

£25.99 Inc VAT (20%)


Description

Clover Lance Foaming Limescale Remover is a periodic cleaner and descaler with powerful action against limescale which visually foams upon application for kitchens and washrooms. Use every day for a brilliant shine!
Lance is multi-functional and ideal for surfaces that are exposed to water in washrooms, kitchens and general areas like taps, sinks, worktops, toilets, urinals, showers and tiles. This enables cleaning teams to have one, easy to apply product for all cleaning and descaling applications. Lance is odourless and non-tainting and is suitable for use in any area where descaling is necessary. The foam application also means that odour/inhalation problems are reduced.
Clover Lance Foaming Limescale Remover Directions for use - Apply to surface - Leave for up to 2 minutes - Agitate and rinse away well for a sparkling, streak free finish.
N.B. – Do not use on: enamel, marble, limestone, acid sensitive surfaces or scratched or damaged surfaces.

See full description
Specifications for Clover Lance Foaming Limescale Remover 6 x 750ml
  • Product Type
    Washroom Cleaners
  • Size
    750ml
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome