Clover STC Acidic Toilet & Washroom Cleaner RTU 12 x 1 Litre

Order Code: ZT2427828S

£42.99 Inc VAT (20%)


Description

Bactericidal toilet and washroom cleaner. STC is used For descaling toilets and urinals or as a diluted solution for general washroom cleaning. - The thick blue liquid contains safe sulphamic and citric acids to dissolve limescale and organics and remove grease, body oils and scum from surfaces. - Ideal for cleaning toilets, urinals, showers and sinks, STC is safe for use on stainless steel. - Ideal for washrooms in hotels, restaurants, nursing homes, hospitals, offices, shops, stores and airports.
Directions: - Pour or spray onto surface, allow to soak for a few moments before washing away with water. - Can be used diluted up to 10 parts water or undiluted, depending on level of soiling. Use a brush if necessary. - When cleaning chrome, dilute with 40 parts cold or hot water. - Do not use on acid-sensitive surfaces or vitreous enamel.

See full description
Specifications for Clover STC Acidic Toilet & Washroom Cleaner RTU 12 x 1 Litre
  • Size
    1L
  • Material
    Toilet Bowl/Urinal/Fittings
  • Product Type
    Washroom Descalers
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome