Colour Active Toilet Rim Block Bleach

Order Code: ZT4950896S

£5.09 Inc VAT (20%)
£5.497% off
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Bloo Colour Active Toilet Rim Block Bleach Bloo - A hygienically clean and fresh toilet with a boost of fragrance with every flush! Clean - A strong foaming action to prevent dirt and 100% anti-limescale to keep the loo hygienically clean in between deep cleans Colour - Bring colour to your bathroom and turn your toilet water blue with Bloo. Combines power balls and blue water technology that actively clean between flushes Long lasting - Each rim block lasts up to 240 flushes and contain a premium fragrance blend for an everlasting enjoyable toilet moment. With this pack that includes up to 720 flushes. Design - Bloo�s pioneering ball design and patented* technology ensure that the toilet bowl is sparkling clean after every flush A boost of floral freshness after every flush Thoroughly cleans the toilet bowl Strong foaming action preventing dirt and grime

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Colour Active Toilet Rim Block Bleach
  • Form
    Block
  • Product Type
    Toilet Rim Block

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome