Disinfectant & Washroom Cleaner Perfumed 1L - 2W03970

Order Code: ZT4176716S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

This 2Work Perfumed Disinfectant is designed to clean, disinfect and refresh, leaving a long lasting aroma. Suitable for use on all washroom surfaces, walls, doors, floors and other fixtures and fittings, the disinfectant can be used on glass, tiles, stainless steel and chrome. The fresh fragrance is very long lasting and the thick formula clings to surfaces providing effective cleaning results. This pack contains one 1 litre bottle.
Perfumed disinfectant
Clings to surfaces for effective cleaning
Long lasting, powerful, fresh fragrance
Safe on stainless steel, chrome, tiles and glass
Designed to meet the cleaning needs of all working environments
Dilution: 600ml trigger spray = 30ml, 5L bucket = 120ml
1 litre
For professional use only

See full description
Specifications for Disinfectant & Washroom Cleaner Perfumed 1L - 2W03970
  • Fragrance
    Perfumed
  • Applications
    Washroom Surfaces
    Walls
    Floors
    Glass
    Fittings
    Stainless Steel
    Tiles
  • Size
    1L
  • Volume
    1L
  • Colour
    Red