Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Drain Gel 1L 308557 - DV66773
By Mr Muscle
Order Code:
ZT1544122S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/drain-gel-1l-308557-dv66773/p/ZT1544122S
Add to quotation
View all Bathroom Cleaners
Description
Mr Muscle Drain Gel 1L 308557
Specifications
Specifications for Drain Gel 1L 308557 - DV66773
MFR Part No.
DV66773
Width
82mm
Depth
282mm
Height
282mm
Weight
1.206kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome