Duck Deep Action Toilet Gel, 750ml


£7.09 Inc VAT (20%)
Up to 40% off

See all variants from £7.09

Description

For a freshly scented and sparkling clean toilet bowl, Duck® Deep Action Gel has a powerful formula designed to eliminate 99.99% of bacteria in the toilet.

The specially shaped bottle directs the gel under the rim to target germs in those hard-to-reach places. While the thick gel consistency coats the toilet bowl to clean, freshen, and sanitise to give your bathroom a refreshing, clean scent.

Features and Benefits
• Tackles limescale build-up for a thoroughly clean toilet bowl
• Eliminates odour causing bacteria for a fresh-smelling bathroom
• Available in a choice of scents to suit every taste
• 360° coverage reaches hidden bacteria and grime under the rim

Typical Applications
• Domestic
• Professional
• Washrooms

Standards
• EN1276 - Bactericidal efficacy
• EN13697 - Efficacy against bacteria and/or fungi

Feature Attributes

Type:
Toilet Cleaner
Size:
750ml
Container Type:
Bottle
Pack Quantity:
1
Applications:
Toilets
Standards Met:
EN1276,EN13697
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome