Ebrezz A163 Urinal Deodoriser Screen Cotton Blossom 10 Screens

Order Code: ZT2428317S

£59.99 Inc VAT (20%)


Description

This truly amazing eBrezz Urinal Deodorising Screen lasts for 30 days.
Provides your guests with a freshly scented washroom.
Enhance your Restaurant, Gyms, Venue's or bar's washrooms environment, by instantly eliminating persistent odours at their source, this deodorising urinal screen promotes a clean environment and let's your guests know that you care about every aspect of their experience in your business.
Active Fresh Scent - The eBrezz Urinal Deodorising Screen emits a pleasant active scent to counteract the unpleasant smells often associated with washrooms. The clean smell will help put your guests at ease without being too overpowering.
Eliminates Bacteria - The urinal screen ensures safety with an anti-bacterial formula that is designed to release optinised bacteria to clean and eliminate odours
Biodegradable - The eBrezz is an eco-friendly option to urinal screen use.
No Splash Backs! - The eBrezz urinal screen's anti-splash design has riffles and especially designed drainage holes throughout the screen.
All In One - The eBrezz Urinal Screens offers the flexibility needed to fit different urinals while providing drain protection. The screen won't flake or disintegrate unlike urinal blocks.
Ease of Use - Simply place it on the bottom of the urinal in your bathroom or washroom. It begins working immediately and offers up to 30 days of non-stop fragrance!
Enhanced Technology - The eBrezz Urinal Screen has tear tabs on the top for the user to choose the desired month and then the same tabs on the bottom to choose the day of the month, this enables the user to keep control of the date it was installed on the urinal ensuring guests of hygiene control. 10-15% shrinking will occur to indicate end of use, this occurs towards the end of the 30 days.
Size - 18cm / 7"
Pack Quantity - 10 eBrezz Urinal Deodorising Screens

See full description
Specifications for Ebrezz A163 Urinal Deodoriser Screen Cotton Blossom 10 Screens
  • Colour
    Blue
  • Size
    16cm / 6.3"
  • Material
    Rubber
  • Product Type
    Toilet Fresheners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome