Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Everfresh Apple Toilet Cleaner 1L A103AEV
By Evans
Order Code:
ZT1550938S
£2.09
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/everfresh-apple-toilet-cleaner-1l-a103aev/p/ZT1550938S
Add to quotation
View all Bathroom Cleaners
Description
Evans Everfresh Apple Toilet Cleaner 1 Litre A103AEV
Specifications
Specifications for Everfresh Apple Toilet Cleaner 1L A103AEV
MFR Part No.
VA00137
Depth
300mm
Height
288mm
Width
75mm
Weight
1.07kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome