Flash Professional Heavy Duty Toilet Cleaner 750ml

Order Code: ZT4858911S

£42.99 Inc VAT (20%)


Description

Flash Professional disinfecting toilet bowl cleaner is a ready-to-use gel for daily cleaning and disinfection of toilet bowls and urinals. It eliminates 99. 99% of bacteria and enveloped viruses, ensuring thorough sanitation. With its powerful cleaning action, it effectively removes deposits, dirt, and stubborn limescale, providing a deep clean finish in just one application. Additionally, the cleaner leaves behind a long-lasting shine and a refreshing fragrance, enhancing the overall cleanliness of the restroom environment. Designed for commercial use, Flash Professional disinfecting toilet bowl cleaner disinfects according to European guidelines: EN1276 & EN13697 (5 mins contact time) .

See full description
Specifications for Flash Professional Heavy Duty Toilet Cleaner 750ml
  • Form
    Gel
  • Product Type
    Toilet Cleaner
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome