Fresh Power 6 Black 35G

Order Code: ZT3482378S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

These Harpic Active Fresh 6 Powers are the ultimate solution for a fresh and clean toilet experience that lasts up to 4 weeks. With their Sparkling Citrus scent, these toilet blocks offer not just a pleasant aroma but also provide six powerful actions for a comprehensive clean. From imparting shine and efficient dirt removal to tackling limescale and more, each block in the pack of 6 is designed to keep toilet bowls looking and smelling fresh. Elevate your bathroom hygiene with the convenience and effectiveness of Harpic Active Fresh 6 Powers, ensuring a long-lasting and invigorating freshness with every flush.

Features and Benefits
• Ensures freshness for up to four weeks
• Features a vibrant citrus fragrance
• Combines six effective cleaning actions
• Removes grime and combats limescale formation
• Maintains a clean and shiny toilet bowl

Warnings
• Corrosive

See full description
Specifications for Fresh Power 6 Black 35G
  • MFR Part No.
    RK16120
  • Fragrance
    Citrus
  • Container Type
    Blister Pack
  • Type
    Toilet Rim Blocks
  • Series
    Active Fresh
  • Applications
    Cleaning
    Descaling
    Deodourising
  • Product Type
    Toilet Blocks
  • Size
    35g
  • Product Format
    Clip-On
  • Concentration
    Ready To Use
  • Hazard Warning
    Corrosive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome