Green Biological Washroom Cleaner Ready to Use 750ml

Order Code: ZT4867410S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Looking for a cleaning solution that's as eco-friendly as it is powerful? Then this washroom cleaner from Jantex Green is perfect for you. This biological solution uses UK-cultivated enzymes to target and break down organic matter such as carbohydrates, fats and proteins. As such, it'll rapidly tackle dirt, grime and uric scale to leave your washroom floors, walls, fixtures, pipes and drains sparklingly clean and free from bad odours. By using friendly bacteria, the probiotic solution will also continue to work long after application, and even tackle soiling in the most hard-to-reach of spots such as in grouting or floor imperfections. Not only will this make maintaining your facilities that bit easier, but it'll also reduce the amount of solution you need to use for each clean. As the solution uses sustainably sourced enzymes, it's safe for septic tanks and kinder to both your staff and the Earth's finite resources too - making it a great eco alternative to traditional washroom cleaners. And as it's supplied ready to use, your staff won't need to dilute the solution before they can start cleaning - making applying this cleaner as simple as can be.

See full description
Specifications for Green Biological Washroom Cleaner Ready to Use 750ml
  • Applications
    Washroom
  • Volume
    750ml
  • Product Type
    Washroom Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome