Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Oven Cleaner 300ml (Self-scouring Foaming Formula) 667597
By Mr Muscle
Order Code:
ZT1544086S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it on
Thu, 13th Mar
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/oven-cleaner-300ml-self-scouring-foaming-formula-667597/p/ZT1544086S
Add to quotation
Schedule an order and save 5%
View all Bathroom Cleaners
Description
Mr Muscle Oven Cleaner 300ml (Self-scouring foaming formula) 667597
Tags:
#BulkDiscount
Specifications
Specifications for Oven Cleaner 300ml (Self-scouring Foaming Formula) 667597
Weight
0.384kg
MFR Part No.
667597
Size
300ml
Product Type
Oven Cleaner
Applications
Surface Cleaning
Container Type
Aerosol
Hazard Warning
Corrosive
Concentration
Ready to Use
Product Format
Oven Cleaner
Depth
237mm
Width
53mm
Height
237mm