0
1
2

P-Screen Triple Action Urinal Mat Mango, Pack of 6 Citrus

Order Code: ZT1551205S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

P-Screen triple action urinal mat. With an active central core which contains naturally occuring bacteria which produces enzymes to degrade organic matter and eliminate bad smells. With bubbles and bristles to reduce splashback and allows for water drainage. Made from EVA which is made from recyclable material and can be recycled. Up to 60 days of citrus mango fragrance. VOC exempt.
P-Screen triple action urinal mat
The active central core contains naturally occuring bacteria and produces enzymes to degrade organic matter and eliminates bad smells
Designed with bubble and bristles for optimum splashback protection also allows water drainage
Made from flexible EVA from recyclable material and can be recycled
Fragrance life of up to 60 days
VOC Exempt
Citrus Mango fragrance
Pack of 6

See full description
Specifications for P-Screen Triple Action Urinal Mat Mango, Pack of 6 Citrus
  • MFR Part No.
    VE07821
  • Weight
    1.25kg
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome