Pro Power Plus Toilet 1L (PK-12)

Order Code: ZT3482388S

£34.99 Inc VAT (20%)


Description

Harpic Power Plus Toilet Cleaner is specially formulated to clean and disinfect toilet bowls, tackling tough stains, limescale, and dirt for a thorough clean. Suitable for use in domestic and commercial bathrooms, this cleaner effectively dissolves stubborn grime while leaving surfaces shining. It not only removes limescale but also kills 99.9% of bacteria, providing a hygienic, fresh-smelling environment. Harpic Power Plus is easy to apply with its directional nozzle, ensuring targeted cleaning for maximum efficiency. Its powerful formula is designed for daily use, helping to maintain a sparkling toilet with minimal effort.

Features and Benefits
• Formulated to clean, disinfect, and sanitise toilet bowls
• Effectively removes limescale, tough stains, and grime
• Suitable for both domestic and commercial use
• Leaves surfaces shiny and hygienic by killing 99.9% of bacteria
• Features a precision nozzle for easy, targeted application
• Ideal for daily use to maintain a sparkling toilet

Warnings
• Corrosive

See full description
Specifications for Pro Power Plus Toilet 1L (PK-12)
  • Container Type
    Bottle
  • Type
    Toilet Cleaner
  • MFR Part No.
    RK50106
  • Size
    1L
  • Product Type
    Toilet Cleaner
  • Applications
    Deodourising
    Descaling
    Cleaning
  • Series
    Power Plus
  • Hazard Warning
    Corrosive
  • Concentration
    Ready To Use
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome