Professional Toilet Cleaner 750ml 7517937

Order Code: ZT1543901S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.576%
10 +£6.1512%


Description

This powerful Domestos Limescale Remover has been designed to remove dangers from below the waterline, cleaning the toilet bowl and eliminating odours. This toilet cleaner has a double action formula, working to remove harmful germs and bacteria, while also removing limescale, the main cause of odours in the washroom. This bulk pack contains one 750ml bottle, with a curved design for easy application under the rim.
Professional limescale remove to reduce odour
Subtle and pleasant fragrance
Destroys germs without trouble
Acts below the waterline
750ml

See full description
Specifications for Professional Toilet Cleaner 750ml 7517937
  • Weight
    0.852kg
  • Volume
    750ml
  • Product Type
    Toilet Cleaner
  • Colour
    Blue