0
1
2

Professional Washroom Cleaner, 2 in 1, 750ml, Case of 6

Order Code: ZT1412898X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

This professional washroom cleaner is designed to provide exceptional cleaning power while leaving surfaces with a streak-free shine. Ideal for various environments, this product is effective on all washroom areas, helping to reduce soap scum, grease, grime, and limescale from the very first use. This 2-in-1 formula not only delivers impressive results but also promotes sustainability with a pack containing six 750ml bottles, including two trigger spray bottles and four standard capped bottles. It efficiently tackles both domestic and professional cleaning needs, ensuring long-term improvements in cleanliness.

Features and Benefits
• Provides a clear, streak-free finish for noticeable cleanliness
• Instantly combats soap scum, dirt, and limescale from initial application
• Capable of addressing all washroom areas while ensuring long-term cleanliness improvements

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Professional Washroom Cleaner, 2 in 1, 750ml, Case of 6
  • Fragrance
    Fragranced
  • Size
    750ml
  • Applications
    Showers
    Baths
    Taps
  • Type
    Washroom Cleaner
  • Pack Quantity
    6
  • Container Type
    Bottle
  • MFR Part No.
    CWGC750/6
  • Product Type
    Washroom Cleaner
  • Series
    Cif Professional
  • Product Format
    Liquid
  • Concentration
    Ready to Use