Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.59 | 0% |
5 - 9 | £7.29 | 4% |
10 - 19 | £6.98 | 8% |
20 - 49 | £6.68 | 12% |
50 + | £6.38 | 16% |
This ProSolve Toilet Cleaner is the professional solution for a sparkling clean and fresh toilet. Our brilliant toilet cleaner is specially formulated to tackle the toughest stains, germs, and odours, leaving the toilet bowl spotless. Suitable for both porcelain and stainless steel toilets, It effectively cleans without causing damage or scratching, ensuring the longevity and beauty of the toilet. It deep cleans and disinfects killing 99.99% of germs and bacteria.
PRODUCT FEATURES
Kills 99.99% of germs and bacteria
Cleans and disinfects
Lifts away the toughest stains
Suitable for use of porcelain, ceramic and stainless steel toilets
Handy 1L bottle