Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Ready to Use Washroom Disinfectant Orange 750ml
By Mr Muscle
Order Code:
ZT4871541S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.01
6%
10 +
£5.62
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/ready-to-use-washroom-disinfectant-orange-750ml/p/ZT4871541S
Add to quotation
View all Bathroom Cleaners
Description
Combined cleaner and disinfectant for all washroom surfaces including taps, tiles, baths and basins.
Tags:
#BulkDiscount
Specifications
Specifications for Ready to Use Washroom Disinfectant Orange 750ml
Product Type
Washroom Disinfectant
Volume
750ml
Applications
Washroom surfaces
Fragrance
Orange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome