Room Care R9 Bathroom Cleaner Ready to Use 750ml

Order Code: ZT4853065S

£9.99 Inc VAT (20%)


Description

Make sure your washrooms are always sparklingly clean by using this 750ml Diversey Room Care R9 bathroom cleaner ready-to-use bottle. Featuring an acid-based formula, this cleaner will effortlessly power through dirt, grime and limescale build-ups, making it incredibly easy for you to keep your washrooms spotless and always ready your next guests. As both the solution and labelling are colour-coded purple, this bathroom cleaner can be quickly identified. This will help to reduce the risk of chemical mix-ups when your staff are performing their daily cleaning duties. The ready-to-use formula means this chemical also requires no diluting before use. This will make it extremely simple for staff to clean and maintain your guestroom facilities. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Room Care R9 Bathroom Cleaner Ready to Use 750ml
  • Volume
    750ml
  • Product Type
    Bathroom Cleaner
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome