Shower Bath and Tile Cleaner - 750ml

Order Code: ZT4797271S

Qty of 6 for
£55.14 Inc VAT (20%)
£9.19 each
QuantityPriceDiscount
1 - 59£9.190%
60 - 119£8.824%
120 - 299£8.458%
300 +£8.0912%

This product must be ordered in multiples of 6

Description

Cleans, disinfects & removes limescale
• Kills 99.999% of all germs
• Disolves limescale & watermarks
• Streak-free, gleaming surfaces

See full description
Specifications for Shower Bath and Tile Cleaner - 750ml
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome