Shower Screen Protector 250ml

Order Code: ZT3961739S

£10.29 Inc VAT (20%)


Description

HG Shower Screen Protector 250ml: Say Goodbye to Grime & Hello to Sparkling Clean!
Tired of scrubbing stubborn limescale and soap scum from your shower screen? Introducing the HG Shower Screen Protector, your secret weapon for a sparkling clean bathroom with minimal effort!

This powerful 250ml formula:

Repels limescale, soap scum, and other dirt: Creates an invisible shield that makes water slide right off, preventing grime build-up and stains.
Protects all shower surfaces: Safe for glass, tiles, chrome, plastic, and more, keeping your entire shower cubicle looking its best.
Makes cleaning a breeze: Simply apply, wipe, and buff for a streak-free shine. Spend less time scrubbing and more time enjoying your shower!
Long-lasting protection: Enjoy sparkling clean surfaces for up to 3 months with regular use.
Here's why you'll love the HG Shower Screen Protector:

Effortless cleaning: Repels dirt for easier cleaning, even weeks after application.
Long-lasting protection: Keep your shower looking new and sparkling for months.
Versatile: Safe for all shower surfaces, including glass, tiles, chrome, and more.
Easy to use: Apply in minutes with just a cloth.
Eco-friendly: Biodegradable and phosphate-free formula.
Don't waste another minute battling stubborn shower grime! Order your HG Shower Screen Protector today and experience the difference:

See full description
Specifications for Shower Screen Protector 250ml
  • Type
    Shower Cleaner
  • Cleaner Type
    Bathroom
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome