Sure Toilet Cleaner Ready to Use 5L

Order Code: ZT4853178S

£34.99 Inc VAT (20%)


Description

Take steps towards becoming a greener business by switching to this 5Ltr Diversey SURE toilet cleaner ready-to-use bottle. Made entirely from plant-based ingredients, this toilet cleaner is free from hazardous ingredients and completely biodegradable. This means it won't damage the planet as it breaks down and will keep staff protected against potentially harmful substances when cleaning your washrooms. Designed to deliver professional results every time, this cleaner will effortlessly remove limescale, uric scale and other deposits to get your toilet bowls and urinals exceptionally clean and hygienic in no time at all. As each bottle features colour-coded labelling, this toilet cleaner is also incredibly simple to identify. This will ensure your staff always use the correct cleaning chemical for each job.

See full description
Specifications for Sure Toilet Cleaner Ready to Use 5L
  • Volume
    5L
  • Product Type
    Toilet Cleaner
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome