Sure Washroom Cleaner Concentrate 1L

Order Code: ZT4853334S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

Keep your washrooms and the planet clean by switching to this 1Ltr Diversey SURE washroom cleaner concentrate bottle. With a formula made entirely from renewable, plant-based ingredients, this washroom cleaner is completely biodegradable and free from potentially hazardous substances. This means it will keep staff protected against potentially harmful substances when cleaning and won't damage the environment as it breaks down. Designed for professional use, this solution will rapidly power through tough dirt and grime to help you maintain the highest possible standards of hygiene and cleanliness in your washrooms. Colour-coded labelling makes this chemical easy to identify, ensuring your staff always use the correct solution for each cleaning task. The concentrated formula means this chemical will also last you an incredibly long time, saving you money on frequent replacement purchases.

See full description
Specifications for Sure Washroom Cleaner Concentrate 1L
  • Container Type
    Bottle
  • Volume
    1L
  • Product Type
    Washroom Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome