Sure Washroom Cleaner Concentrate 5L

Order Code: ZT4853368S

£22.99 Inc VAT (20%)


Description

Improve the green footprint of your operation by switching to this 5Ltr Diversey SURE washroom cleaner concentrate bottle. As this washroom cleaner is made entirely from renewable, plant-based materials, it is completely biodegradable and contains no hazardous ingredients. As such, it will break down without harming the planet and help to keep staff protected against potentially harmful substances when cleaning. Formulated to deliver professional results, this washroom cleaner will effortlessly tackle dirt and grime to ensure your washrooms are always sparklingly clean and hygienic. Colour-coded labelling also makes this chemical incredibly simply to identify. This will prevent any mix-ups when your staff are carrying out their daily cleaning duties. The concentrated solution also allows this washroom cleaner to be used with dosing systems. This will deliver effective and cost-efficient cleaning every time.

See full description
Specifications for Sure Washroom Cleaner Concentrate 5L
  • Product Type
    Washroom Cleaner
  • Volume
    5L
  • Form
    Concentrate
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome