0
1

Surface Cleaner (CA-6)

Order Code: ZT3110375S

£31.99 Inc VAT (20%)


Description

The Safeseat® Surface Cleaner offers a reliable solution for ensuring hygienic washroom surfaces by effectively cleaning toilet seats and other surfaces before and after use. Its ultra-quick drying formula makes it ideal for high-traffic environments such as airports, educational institutions, healthcare facilities, gyms, offices, and hotels. This cleaner is effective against harmful bacteria commonly found around toilet fixtures, enhancing overall hygiene. Its contamination-free, sealed pouches ensure easy, quick, and sanitary refills, holding up to 3000 measured shots for long-lasting use. Compatible with the CTL9520501M Safeseat® Surface Cleaner Dispenser, this cleaner is a convenient and efficient choice for maintaining washroom cleanliness.

Features and Benefits
• Provides hygienic cleaning for toilet seats and washroom surfaces before and after use
• Suitable for high-traffic environments
• Rapid-drying formula ensures user comfort and convenience
• Effective against harmful bacteria commonly found around washroom fixtures
• Sealed, contamination-free pouches enable quick and easy refills
• Each pouch delivers up to 3000 measured shots for extended use
• Compatible with the CTL9520501M Safeseat® surface cleaner dispenser

Warnings
• Flammable
• Health hazard / Hazardous to the ozone layer

See full description
Specifications for Surface Cleaner (CA-6)
  • Product Type
    Surface Cleaners
  • Type
    Toilet Cleaner
  • MFR Part No.
    HCHEMNWSSOIL-B
  • Fragrance
    Fragranced
  • Series
    Safeseat®
  • Size
    365ml
  • Container Type
    Packet
  • Applications
    Disinfection
    Surface Cleaning
  • Hazard Warning
    Flammable
  • Product Format
    Liquid
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome