Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Bathroom Cleaners
Toilet Cleaner and Descaler 1L (Removes Limescale and Soiling) A190CEV
By Evans
Order Code:
ZT1551009S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 - 99
£3.86
12%
100 +
£3.69
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/bathroom-cleaners/toilet-cleaner-and-descaler-1l-removes-limescale-and-soiling-a190cev/p/ZT1551009S
Add to quotation
View all Bathroom Cleaners
Description
Evans Toilet Cleaner and Descaler 1 Litre (Removes limescale and soiling) A190CEV
Tags:
#BulkDiscount
Specifications
Specifications for Toilet Cleaner and Descaler 1L (Removes Limescale and Soiling) A190CEV
MFR Part No.
VA00392
Depth
290mm
Height
290mm
Width
75mm
Weight
1.088kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome