Toilet Cleaner Gel Super Power 500ml

Order Code: ZT3961715S

£8.29 Inc VAT (20%)


Description

HG Toilet Cleaner Gel Super Power 500ml: Conquer Your Toilet Troubles Like a Pro!
Tired of stubborn stains and lingering odors plaguing your toilet? Introducing the HG Toilet Cleaner Gel Super Power 500ml, your ultimate weapon against grime and bacteria! This powerful formula tackles even the toughest challenges, leaving your toilet sparkling clean, hygienically fresh, and smelling amazing.

Here's why HG Toilet Cleaner Gel Super Power reigns supreme:

Super-Powered Cleaning: Dissolves stubborn limescale, uric scale, and other tough stains with ease. No more scrubbing!
Reaches Under the Rim: Its unique gel formula clings to surfaces, effectively cleaning even hard-to-reach areas like under the rim, where germs love to hide.
Freshens and Deodorizes: Eliminates unpleasant odors, leaving your bathroom smelling clean and inviting.
Safe on Surfaces: Formulated for safe use on porcelain and ceramic toilets.
Convenient and Easy: Simply apply, leave for a short time, and flush. No harsh chemicals or fumes.
But HG Toilet Cleaner Gel Super Power is more than just a cleaner, it's a hygiene hero:

Kills 99.9% of Germs: Provides powerful disinfection, keeping your toilet hygienically clean and protecting your family's health.
Prevents Future Stains: Regular use helps prevent the buildup of limescale and other deposits, making cleaning easier in the long run.
Long-Lasting Freshness: Enjoy a clean and fresh-smelling toilet for longer periods between cleanings.
Don't settle for mediocre toilet cleaning. Upgrade to HG Toilet Cleaner Gel Super Power and experience the difference!

See full description
Specifications for Toilet Cleaner Gel Super Power 500ml
  • Type
    Toilet Cleaner
  • Size
    500ml
  • Cleaner Type
    Toilet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome