Toilet Cleaner Lemon Scented W12 (1 L)
0
1

Toilet Cleaner Lemon Scented W12 (1 L)

Order Code: ZT1094897S

£1.39 Inc VAT (20%)


Description

W12™ Toilet Cleaner is specially designed to freshen and clean workplace and public toilets while effectively eliminating limescale and grime. Its unique shaped bottle head ensures thorough coverage, particularly under the toilet rim, for enhanced cleaning. Ideal for regular use on porcelain toilets, stainless steel sinks, and urinals, this cleaner kills 99.99% of germs, helping to maintain hygiene standards. Additionally, its long-lasting citrus scent leaves bathrooms smelling fresh after every use, making it a reliable choice for maintaining cleanliness in high-traffic areas.

Features and Benefits
• Kills 99.99% of germs, ideal for keeping busy areas hygienic
• Long-lasting citrus scent for a pleasant "cleaned" smell
• Suitable for regular use on a range of surfaces

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276

Notes
• This product has not been tested on animals

See full description
Specifications for Toilet Cleaner Lemon Scented W12 (1 L)
  • Fragrance
    Citrus
  • Size
    1Ltr
  • Container Type
    Bottle
  • MFR Part No.
    800-111-0003
  • Applications
    Toilets
    Tiles
    Drains
  • Type
    Toilet Cleaner
  • Standards Met
    BS EN 1276
  • Series
    W12™
  • Pack Quantity
    1
  • Product Type
    Toilet Cleaner
  • Concentration
    Ready to Use
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome