Toilet Cleaner Ready to Use 750ml

Order Code: ZT4854823S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Keeping your toilets and the planet clean is made simple with this 750ml Greenspeed toilet cleaner bottle. The citric acid-based solution is extremely effective against stains, limescale and uric scale, while also being free from harmful ingredients such as phosphates. This makes it easy for you to keep your facilities spotless and reduce your impact on the environment. The solution also features a pleasant pine perfume to mask bad odours and ensure your toilets and urinals are smelling as fresh as they look.

See full description
Specifications for Toilet Cleaner Ready to Use 750ml
  • Fragrance
    Pine
  • Volume
    750ml
  • Product Type
    Toilet Cleaner
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome