0
1
2
3

Toilet Seat and Surface Cleaner Pouch Clear 400ML (CASE-6)

Order Code: ZT3462819S

£43.99 Inc VAT (20%)


Description

Scott® Toilet Seat & Surface Cleaner ensures efficient, hygienic maintenance for high-traffic washrooms, delivering controlled shots of clear spray to enhance cleanliness. Each 400ml pouch is hygienically sealed with an integrated pump, delivering up to 2000 shots to create a more sanitary and pleasant user experience. The pouches are designed for easy installation with a push-and-click system and can be compacted when empty to save storage space. Every case includes six refill pouches, totalling 2400ml for convenient, long-lasting use.

This cleaner works seamlessly with Kimberly-Clark Professional™ Personal Seat Covers and the matching Toilet Seat & Surface Cleaner Dispenser for complete washroom hygiene solutions.

Features and Benefits
• Dispenses precise sprays for thorough sanitation, with each pouch offering 2000 shots
• Hygienically sealed pouches with built-in pump for reliable performance
• Quick and easy installation using a push-and-lock design
• Compresses when empty for space-saving convenience
• Compatible with Kimberly-Clark Professional™ seat covers and dispenser systems

Warnings
• Flammable

See full description
Specifications for Toilet Seat and Surface Cleaner Pouch Clear 400ML (CASE-6)
  • MFR Part No.
    6374
  • Type
    Toilet Cleaner
  • Size
    400ml
  • Container Type
    Packet
  • Fragrance
    Unfragranced
  • Applications
    Disinfection
    Surface Cleaning
  • Product Type
    Toilet Seat Cleaner
  • Hazard Warning
    Flammable
  • Product Format
    Liquid
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome