Urine Neutraliser 750ml, Pack of 6 - 2W07246

Order Code: ZT1541818S

£25.99 Inc VAT (20%)


Description

The 2Work Urine Neutraliser Spray is designed to combat unwanted odours and bad smells associated from stale urine. Supplied in a ready to use formula, so no dilution is required, the low viscosity and colourless liquid is itself odourless and works by neutralising the odour molecules. Suitable for use on any surface which is compatible with water. The trigger spray mechanism allows for a more controlled spray than an aerosol and is more economical and environmentally friendly. This pack contains 6 bottles- each containing 750ml and 2 trigger spray heads.
Colourless, odourless and low viscosity liquid
Designed to combat unwanted smells by neutralising odour molecules
Suitable for any surface that is water tolerant such as chairs and seating, carpets, hard surfaces, waste bins and chutes
Ideal for nursing and residential homes, hotels, hospitals, bus and airports
This pack contains 6 bottles- each containing 750ml and 2 trigger spray heads
For Professional Use Only

See full description
Specifications for Urine Neutraliser 750ml, Pack of 6 - 2W07246
  • MFR Part No.
    2W07246
  • Weight
    5.1kg
  • Pack Quantity
    6
  • Product Type
    Urine Neutraliser Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome