W3 Washroom Cleaner & Disinfectant 750ml
0
1

W3 Washroom Cleaner & Disinfectant 750ml

Order Code: ZT1029566X

£3.39 Inc VAT (20%)


Description

The W3 powerful cleaner and disinfectant provides effective bactericidal protection for all hard surfaces, ensuring they are reliably clean and disinfected. This fast-acting, ready-to-use solution is suitable for environments such as washrooms and can be safely applied on aluminum and stainless steel. With no dilution required, it offers convenience while delivering a free-rinsing formula that leaves no sticky residue behind, making your cleaning tasks quicker and more efficient.

Features and Benefits
• Reliable, fast-acting formula
• Safe to use on aluminium and stainless steel
• Ready to use with no dilution necessary
• Free-rinsing with no sticky residue

Standards
• EN1276

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for W3 Washroom Cleaner & Disinfectant 750ml
  • Size
    750ml
  • Series
    W3
  • Container Type
    Bottle
  • Type
    Washroom Cleaner
  • Applications
    Kitchens
    Bathrooms
  • Pack Quantity
    1
  • MFR Part No.
    YW03t-750MLX6-JEYESPRO
  • Fragrance
    Fragrance Free
  • Standards Met
    EN1276
  • Product Type
    Washroom Cleaners
  • Product Format
    Liquid
  • Concentration
    Ready To Use